Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin IIC-XLR Columns, 50/pk, 50PK
Mfr # ZC1104-50
Zoro # G905299940
product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 4 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1104-50
- Zoro # G905299940
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 4 in |
Width | 4 in |
Length | 4 in |
Description
The Zymo-Spin IIC-XLR column can be used either in microcentrifuges or on vacuum manifolds for the purification of high molecular weight DNA and/or RNA. The Zymo-Spin IIC-XLR features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 35 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/50 μgCompatibility: Microcentrifuge, vacuum manifoldsElution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/50 μgCompatibility: Microcentrifuge, vacuum manifoldsElution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Glass Jar, 8 oz, PK12 (W216905)
- LABCONCO HEPA Filter (6938100)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- RPI Thymidine, 25g (T18050-25.0)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- UNITED SCIENTIFIC Streak Plate, Glass, 2" X 1" X 1/4, PK 10 (GLP1X2-P)
- UNITED SCIENTIFIC Low Temperature Difference Stirling Engi (LTDSE1)
- HEATHROW SCIENTIFIC Box Holder, Acrylic, 2-Glove (HS23471B)
- SP BEL-ART Disposal Carton for Glass, Benchtop, PK6 (F24653-0002)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- Zymo Research Lab Equipment Parts