Zymo Research

Zymo-Spin IIC-XLR Columns, 25/pk, 25PK


product price: $70.35
/pk 25, $2.81/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length 4 in
  • Width 4 in
  • Height 4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4 in
Width 4 in
Height 4 in

Description

The Zymo-Spin IIC-XLR column can be used either in microcentrifuges or on vacuum manifolds for the purification of high molecular weight DNA and/or RNA. The Zymo-Spin IIC-XLR features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 35 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/50 μgCompatibility: Microcentrifuge, vacuum manifoldsElution Volume: 35 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 4.00 x 4.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.