Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIC-XL, 50 Pack, 50PK
Mfr # ZC1102-50
Zoro # G305257151
product price: $136.99
/pk 50, $2.74/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Width 2 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1102-50
- Zoro # G305257151
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Width | 2 in |
Height | 3 in |
Description
The Zymo-Spin IIC-XL column can be used either in microcentrifuges or on vacuum manifolds for the purification of high molecular weight DNA and/or RNA. The Zymo-Spin IIC-XL features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 35 l eluate. Capacity is 900 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/50 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 25 μlFormat: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 25 μg/50 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 25 μlFormat: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 1000mL, Flat Bottom, Borosilicate Glass, 3PK (UNCRDSH-FB-1000)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- PARKER Stopcock, MNPT, 1/4", PFA (MV-14-006)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- CELLTREAT CELLTREAT® 500mL Centrifuge Bottle, PP, Non-sterile (229468)
- Zymo Research Centrifuge Tubes