Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK
Mfr # ZC1011-50
Zoro # G905256288
product price: $91.69
/pk 50, $1.83/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1011-50
- Zoro # G905256288
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin IIC Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin IIC features durable polypropylene construction with an attached cap and contains a unique silica-based matrix that allows purification of up to 25 g of DNA or 50 g of RNA, in 25 l eluate. Capacity is 900 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μlMatrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 1.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 25 μg DNA/50 μg RNA Compatibility: Microcentrifuge, vacuum manifoldsElution Volume: 25 μlMatrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 900 μlShipping Weight: 1.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 2, 2, 2-Tribromoethanol, 25g (T1420-25G)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- COLE PARMER Oakton Phtestr 5 Waterproof Pocket Teste (35634-16)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554A)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- Zymo Research Labware