Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin II-µHRC Filters, 50/pk, 50PK
Mfr # ZC1059-50
Zoro # G305299946
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1059-50
- Zoro # G305299946
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 2 in |
Width | 2 in |
Height | 4 in |
Description
For use with Zymo Research DNA and RNA purification kits. Sold separately or as a component in a purification kit. Can be used as a component for clearing PCR inhibitors in DNA or RNA extractionsPlastic consumable
Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, Wide, 64 Oz, Standard, Glass, PK6 (GLC-01870)
- LABEXACT Filter Paper, CFP2 8um, 5.5cm, PK100 (LECFP2-055)
- AQUAPHOENIX SCIENTIFIC Nitrite Test Kit, 1 Drop -50 Ppm As NaNO2 (TK3300-Z)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 500, mL (BU5010-P)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Traceable Digital Thermohygrometer with (37803-83)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- COLLOMIX Collomix 44070 MKD120HF Pair of Dual Mixing Paddles - Small Batch (44070)
- RHODES AMERICAN 0 Grade Fine Steel Wool Pad , 12PK (10121110)
- BARNSTEAD Organic Free Cartridge Kit For Pretreate (D50228)
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- Zymo Research Lab Equipment Parts