Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin II Columns, Uncapped, 250/pk, 250PK
Mfr # ZC1008-250
Zoro # G105256309
product price: $390.99
/pk 250, $1.56/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 5 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1008-250
- Zoro # G105256309
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 5 in |
Height | 5 in |
Description
The Zymo-Spin II Fast-Spin column features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 25 g of DNA, and 50 g of RNA, in 25 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 25 μg DNA 50 μg RNACompatibility: Microcentrifuge Elution Volume: 25 μl Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 5.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA PurificationBinding Capacity: 25 μg DNA 50 μg RNACompatibility: Microcentrifuge Elution Volume: 25 μl Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 5.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Stereo Microscope Focus Block with 84mm Collar and 5/8in Mounting Pin (FR-HGA3-84)
- GENERAL TOOLS Pocket Mini Digital pH Meter (PH501)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- AIR-TITE Syringe, Bulk, 30mL Luer Slip, PK50 (MSB30)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 0.5ml, Free Standing, 500/PK (144546)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- Zymo Research Centrifuge Tubes