Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin IC-S, 50 Pack, 50PK
Mfr # ZC1015-50
Zoro # G505256329
product price: $86.49
/pk 50, $1.73/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1015-50
- Zoro # G505256329
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Height | 7 in |
Width | 5 in |
Description
The Zymo-Spin IC-S column can be used in microcentrifuges for the purification of DNA and/or RNA. The Zymo-Spin IC-S features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 5 g of DNA, and 10 g of RNA, in 6 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 5 μg DNA/10 μg RNA Capacity: 800 μlCompatibility: Microcentrifuge Elution Volume: 6 μl Matrix/Construction: Silica-based / polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification Binding Capacity: 5 μg DNA/10 μg RNA Capacity: 800 μlCompatibility: Microcentrifuge Elution Volume: 6 μl Matrix/Construction: Silica-based / polypropyleneShipping Weight: 0.1874 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELGA Endoguard 5000 Uf Membrane (LC151)
- QORPAK Boston Bottle, Wide Mouth, 500 mL, PK12 (GLC-02135)
- SYNTHWARE STOPCOCK REPLACEMENT PLUG, 1:5 TEFLON, T-BORE, 2mm, PLUG 15. 2/30 (S201530)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- CORNING PP Centrifuge Tubes, Conical Botto, PK 25 (430829)
- Zymo Research Labware