Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin IB Columns, Uncapped, 50/pk, 50PK
Mfr # ZC1014-50
Zoro # G605299950
product price: $82.75
/pk 50, $1.66/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Height 7 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1014-50
- Zoro # G605299950
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5 in |
Height | 7 in |
Length | 1 in |
Description
The black, opaque Zymo-Spin IB column can be used in microcentrifuges for the purification of DNA and/or RNA and fluorescent dye removal. The Zymo-Spin IB features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 5 g of DNA, and 10 g RNA, in 6 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification, Fluorescent Dye Removal Binding Capacity: 5 μg DNA/ 10 μg RNA Capacity: 800 μl Compatibility: Microcentrifuge Elution Volume: 6 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification, Fluorescent Dye Removal Binding Capacity: 5 μg DNA/ 10 μg RNA Capacity: 800 μl Compatibility: Microcentrifuge Elution Volume: 6 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde BNC, Dble Jnctn (S200CD/BNC)
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- ACCUCOLD 3 Cu.Ft. Counter Height Vaccine Refrigerator (ARG3PV)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- LORD FUSOR Lord Fusor FUS-132 300 ml Lord Fusor Sand in 10 (FUS-132)
- LAB LAB:Pin Kit - Semi Pro - .005 (LAB-LDKZ5)
- DIGI-SENSE Traceable Robo Thermom w/Calibration, +/ (90205-25)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- FINISH THOMPSON Finish Thompson DEFP003 40" EFP-40 Polypro Pump Tube with Stainless Steel Shaft (DEFP003)
- DIGI-SENSE Panel-Mount Standard Connector, Type-J, (18527-24)
- Zymo Research Lab Equipment Parts