Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin IB Columns, Uncapped, 250/pk, 250PK
Mfr # ZC1014-250
Zoro # G905299971
product price: $356.99
/pk 250, $1.43/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Length 3 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1014-250
- Zoro # G905299971
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Length | 3 in |
Width | 5 in |
Description
The black, opaque Zymo-Spin IB column can be used in microcentrifuges for the purification of DNA and/or RNA and fluorescent dye removal. The Zymo-Spin IB features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 5 g of DNA, and 10 g RNA, in 6 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification, Fluorescent Dye Removal Binding Capacity: 5 μg DNA/ 10 μg RNA Capacity: 800 μl Compatibility: Microcentrifuge Elution Volume: 6 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications: DNA/RNA Purification, Fluorescent Dye Removal Binding Capacity: 5 μg DNA/ 10 μg RNA Capacity: 800 μl Compatibility: Microcentrifuge Elution Volume: 6 μl Matrix/Construction: Silica-based/polypropyleneShipping Weight: 0.375 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- BRANSON Ultrasonic Cleaner, CPXH, 0.75 gal (CPX-952-218R)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- BULLDOG WINCH Hand Controller for 10039 (20292)
- 3M Gelcoat Heavy Cutting Compound (36103)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- UNITED SCIENTIFIC Magnets, Plastic Covered, Red/Blue, PK 2 (MPC080)
- Zymo Research Lab Equipment Parts