Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin I Columns, Uncapped, 50/pack, 50PK
Mfr # ZC1003-50
Zoro # G305256239
product price: $83.45
/pk 50, $1.67/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1003-50
- Zoro # G305256239
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
The Zymo-Spin I Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin I features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 5 g DNA or RNA in 6 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 5 μg/10 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 6 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 5 μg/10 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 6 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Peptone, Powder, 500g (P20240-500.0)
- SPER SCIENTIFIC Sugar Brix Refractometer 28-62% (300002)
- QORPAK Vial, Screw Top, 20ml Clear, PK72 (GLC-00999)
- GLOBE SCIENTIFIC Transfer Pipet, 8.0mL, 157mm, PK4000 (138030)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- Zymo Research Labware