Shop All Lab Equipment Parts
Zymo Research
Zymo-Spin I Columns, Uncapped, 250/pk, 250PK
Mfr # ZC1003-250
Zoro # G005299970
product price: $357.99
/pk 250, $1.43/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1003-250
- Zoro # G005299970
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 3 in |
Width | 5 in |
Height | 7 in |
Description
The Zymo-Spin I Fast-Spin column can be used either in microcentrifuges or on vacuum manifolds for the purification of DNA and/or RNA. The Zymo-Spin I features durable polypropylene construction and contains a unique silica-based matrix that allows purification of up to 5 g DNA or RNA in 6 l eluate. Capacity is 800 l.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 5 μg/10 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 6 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Binding Capacity: 5 μg/10 μg Compatibility: Microcentrifuge, vacuum manifolds Elution Volume: 6 μl Format: DNA/RNA binding Matrix/Construction: Silica-based / polypropyleneVolumetric Capacity: 800 μlShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- GVS MAGNAPROBE ROLL STOCK NY AL 0.22UM 12 IN. WIDE 500LF (1230379)
- KIMBLE CHASE Graduated Cylinder, 255mm H, 100mL, PK6 (20028W-100)
- AFS Fixation Forcep 5 1/2" St 2 hole (640400)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- HEATHROW SCIENTIFIC Parafilm 2 in x 250 Ft. (120762)
- GEMCO Clear/Silver Glass/Stainless Steel Cheese Shaker 5 oz (5078568)
- UNITED SCIENTIFIC Deluxe Chemistry Hardware Assortment (HRDKIT4)
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- TAYLOR Taylor 5870 60 Minutes Single Ring Timer White (67555)
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- Zymo Research Lab Equipment Parts