Shop All Centrifuge Tubes
Zymo Research
Zymo-Spin I-96 Plate, Deep-well, 2 Plates, 2PK
Mfr # ZC2004
Zoro # G805256883
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Height 7.5 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZC2004
- Zoro # G805256883
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Height | 7.5 in |
Width | 10 in |
Description
The Zymo-Spin I-96 Plate can be used in centrifuges for the large-scale (i.e., 96-well) purification of DNA and/or RNA. Its deep-well, durable polypropylene construction and unique silica-based matrix make it perfect for purifying up to 5 g DNA or RNA in 10 l eluate per well.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Capacity: 1.1 mL (C2004) Dimensions (H x W x L): 35mm x 83mm x 125mm (C2004) Format: Deep-well (C2004)Shipping Weight: 0.75 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Capacity: 1.1 mL (C2004) Dimensions (H x W x L): 35mm x 83mm x 125mm (C2004) Format: Deep-well (C2004)Shipping Weight: 0.75 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Septum Stopper, PK12 (CG-3022-99)
- LAB SAFETY SUPPLY Bottles, Polyethylene, PK12 (8TLK1)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- Zymo Research Centrifuge Tubes