Shop All Microbiology Media
Zymo Research
ZR DNA Sequencing Clean-up Kit, 200 Preps
Mfr # ZD4051
Zoro # G505257104
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 9 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4051
- Zoro # G505257104
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 9 in |
Length | 6 in |
Description
The ZR DNA Sequencing Clean-Up Kits provide a simple and rapid (2 & 10 minute) method for removal of post-cycle sequencing reaction contaminants (i.e., unincorporated fluorescent dyes, residual salts, dNTPs, primers, and enzymes) from DNA extension products. These contaminants can often interfere with the quality and signal strength of sequencing data, including dye peaks or "dye blobs" which may obscure portions of the sequencing chromatogram and interfere with base-calling accuracy of sequencing analysis software. DNA is eluted with a small volume of water or loading dye containing formamide. Complete elimination of "dye blobs" for high quality Phred scores and long read lengths Flexible 6-20 μl elution volumes allow for direct loading of samples with no precipitation or drying stepsReusable!
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 6 μl - 20 μl Equipment: Microcentrifuge Sample Source: Sequencing input samples with post-cycle sequencing reaction contaminants from DNA extension products Sample storage: Eluted DNA can be used immediately or stored at -20°C Yield: Up to 5 μg DNAShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: 6 μl - 20 μl Equipment: Microcentrifuge Sample Source: Sequencing input samples with post-cycle sequencing reaction contaminants from DNA extension products Sample storage: Eluted DNA can be used immediately or stored at -20°C Yield: Up to 5 μg DNAShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Potter-Elvehjen Tissue Grinder, 30mL, PK2 (357989)
- NICHIRYO Micro Pipette 100-1000ul, Single (00-NPX2-1000)
- UNITED SCIENTIFIC Burette Clamp With Boss Head, Silicone C (CLSIL2)
- DYNALON Dropper Bottle, 60mL/2 oz., Natural, PK12 (605065-0020)
- ZYMO RESEARCH Direct-zol-96 MagBead RNA w/TRI Reagent, 4 x 96 (ZR2103)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- Zymo Research Microbiology Media