Shop All Lab Equipment Parts
Zymo Research
ZR BashingBead Lysis/Filtration Tubes w/2.0 mm Beads, 50ml, 25/pk, 25PK
Mfr # ZS6011
Zoro # G605299943
product price: $318.99
/pk 25, $12.76/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Length 2 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZS6011
- Zoro # G605299943
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 8 in |
Length | 2 in |
Width | 10 in |
Description
2.0 mm Beads ZR BashingBead Lysis/Filtration Tubes
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.06 lbs
Shipping Dimensions: 10.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.06 lbs
Shipping Dimensions: 10.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Beaker, w/ Handle, Polypropylene, 5L (F28994-0000)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- YSI Nitrate Sensor (605106)
- DIGI-SENSE Traceable General-Purpose Digital Thermo (94460-70)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Traceable Clip-on Alarm Timer with Key C (08610-31)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- ROTOR CLIP Rotor Clip A-170 E - Ring Applicator For Ring E - 37 RE - 37 (A-170)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- ARGOS TECHNOLOGIES Open Ended Pipettes, 10 mL, Indiv, PK 200 (04395-16)
- Zymo Research Lab Equipment Parts