Shop All Lab Equipment Parts
Zymo Research
ZR BashingBead Lysis/Filtration Tubes w/0.5 mm Beads, 50 ml, 25/pk, 25PK
Mfr # ZS6010
Zoro # G705299973
product price: $318.99
/pk 25, $12.76/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 8 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZS6010
- Zoro # G705299973
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 10 in |
Height | 8 in |
Length | 2 in |
Description
0.5 mm Beads ZR BashingBead Lysis/Filtration Tubes
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.6001 lbs
Shipping Dimensions: 10.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.6001 lbs
Shipping Dimensions: 10.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- KIMBLE CHASE Beaker, 2000mL, Glass, PK8 (14000-2000)
- BASCO Fusible IBC Vent Cap - 3" NPT (FCSS3)
- COVIDIEN Luer Lock Sterile Syringe, PK50 (MLLS019657)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- BASCO 5 Gal Steel Pail, Tight Head, Rust Inhibitor (TH5-24RI-B2)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- UNITED SCIENTIFIC Tripod Stand, Cast Iron, 6" Ring, 9" Hei (TRS6X9)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- NATIONAL DISTRIBUTION & CONTRACTING 3M Attest Rapid Readout Biological Indicator, for Steam Sterilization, 50/bx, 4 bx/cs (1292)
- WHEATON Dropper Tips, 15mm, Orange, PK 100 (242423)
- Zymo Research Lab Equipment Parts