Shop All Test Tubes & Culture Tubes
Zymo Research
ZR BashingBead Lysis Tubes, 2mm, 50 Tubes, 50PK
Mfr # ZS6003-50
Zoro # G505257166
original price:
$184.65
8% off
new price: $168.99
/pk 50, $3.38/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZS6003-50
- Zoro # G505257166
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2 in |
Width | 5 in |
Height | 7 in |
Description
Each impact resistant 2 ml tube contains 0.7 ml dry volume 2.0 mm ZR BashingBead lysis matrix. The state of the art, ultra-high density beads are fracture resistant, chemically inert, and ideal for disrupting tough-to-lyse biological samples. These beads are ideal for tissues, insects, plant material, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Format: 2.0 mm ZR BashingBeads in impact resistant 2 ml tubeCompatibility: Disruption of tough-to-lyse small tissue samples, insect etc.Matrix/Construction: Ultra-high density, fracture resistant, chemically inertDry Volume: 0.7 ml per tubeShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Format: 2.0 mm ZR BashingBeads in impact resistant 2 ml tubeCompatibility: Disruption of tough-to-lyse small tissue samples, insect etc.Matrix/Construction: Ultra-high density, fracture resistant, chemically inertDry Volume: 0.7 ml per tubeShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Adapter Foot E-280 Pocket Penetrometer (G 282)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- LAMOTTE INDIVIDUAL TEST KIT CHLORIDE LAMOTTE (4503-DR-02)
- OHAUS Incubating Shaker, Digital, 15 to 500 rpm (SHEX1619DG)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 20mm X 150mm, PK72 (5PTG3)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- CELLTREAT TUBE ONLY, 0.5mL Screw Top Micro Tube, Self-Stand, Grip, Non-sterile (230811)
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- BEL-ART Cordless Engraving Tool (247880)
- Zymo Research Lab Tubes