Shop All Test Tubes & Culture Tubes
Zymo Research
ZR BashingBead Lysis Tubes, 0.5 mm, 50 tubes, 50PK
Mfr # ZS6002-50
Zoro # G705257058
original price:
$154.76
8% off
new price: $140.99
/pk 50, $2.82/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.11 in
- Width 5.11 in
- Height 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZS6002-50
- Zoro # G705257058
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 5.11 in |
Width | 5.11 in |
Height | 5.11 in |
Description
Shipping Weight: 1.11 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Lead, Lumina Hollow Cathode Lamp, Di (N3050157)
- QORPAK Round Grad Beaker w/ Cap 30mL, PK48 (GLC-01466)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- CASTERS, WHEELS & INDUSTRIAL HANDLING Molded Plastic Wheel - Axle Size 5/8, 8 x 2 (CW-820-PH 5/8)
- PROSKIT Parts Tubes, PK3 (900-091A)
- LAMOTTE Test Tubes, 25 mm Dia, 51 mm H (0260-6)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S12DWTHDFV15)
- GLOBE SCIENTIFIC Test Tube, 3mL, 55mm L, PS, PK1000 (117011)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- GLOBE SCIENTIFIC Tube Dispenser, Silver, Metal (1590)
- Zymo Research Test Tubes & Culture Tubes