Shop All Lab Equipment Parts
Zymo Research
ZR BashingBead Lysis Tubes (0.1 & 0.5 mm)
Mfr # ZS6012-50
Zoro # G105299955
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 2 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZS6012-50
- Zoro # G105299955
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 1 in |
Length | 2 in |
Width | 1 in |
Description
Storage Temperature: Room Temperature
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution, EC, 10 uS/cm, PK20 (WD-35653-09)
- LABCHEM CHEMICAL H2O2 30 PERCENT W/W 4L (LC154304)
- SP SCIENCEWARE Gas Dispersion Tube, PK4 (F13691-0000)
- ZORO SELECT Lab Spoon w/Spatula, 304SS, 1.7ml Capacity (H36807-0021)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Traceable Thermometer with Clock, Humdit (90080-06)
- NATIONAL HARDWARE Spring Lid Sprt Right Ab (N208-678)
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- DIGI-SENSE Type-J Roller Probe, 10.5" L 4" L Bow Mi (08517-95)
- UNITED SCIENTIFIC Tuning Fork Set Of 13,100 Hz To 4096 Hz (TFSET13)
- FTR ENTERPRISES KimWipes Push-Up Dispenser (246700)
- Zymo Research Lab Equipment Parts