Shop All Reagents and Refills
Zymo Research
ZR BAC DNA Miniprep Kit, 100 Preps
Mfr # ZD4049
Zoro # G505256749
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4049
- Zoro # G505256749
- Country of Origin United States
- Category Reagents and Refills
Description
The ZR BAC DNA Miniprep Kit efficiently isolates BAC plasmid DNA or other large plasmids (e.g., PAC) from E. Coli using a procedure that is simple, rapid, user-friendly, and reliable. It features a modified alkaline lysis protocol with color-coded reagents that allow easy visualization of complete bacterial cell lysis and neutralization. The innovative Zymo-Spin IC-XL columns are optimized for high yield, endotoxin-free plasmid DNA recovery. BAC DNA purified using the ZR BAC DNA Miniprep Kit is ideal for sequencing, PCR, endonuclease digestion, etc. High Purity: Purify endotoxin-free BAC/PAC plasmid DNA (up to ~200 kb) for sequencing, PCR, restriction endonuclease digestion, etc. Colored Buffers: P1, P2, and P3 buffers are colored for easy visualization of complete lysis and neutralizationUnique column design: Zero buffer retention and low elution volume (10 μl
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, PCR, in vitro transcription, and other sensitive applications.Elution Volume: 10 μl Equipment: Microcentrifuge Processing Time: 15 min Purity: Typical Abs 260/280 1.8 and Abs 260/230 2.0Size Range: Up to ~200 kb Yield: Up to 10 μg per preparation, depending on the plasmid copy number, initial volume of E. Coli culture processed, and culture growth conditions. The typical yield is 1 μg per 3 ml of culture.Shipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Transfection, transformation, sequencing, restriction endonuclease digestion, PCR, in vitro transcription, and other sensitive applications.Elution Volume: 10 μl Equipment: Microcentrifuge Processing Time: 15 min Purity: Typical Abs 260/280 1.8 and Abs 260/230 2.0Size Range: Up to ~200 kb Yield: Up to 10 μg per preparation, depending on the plasmid copy number, initial volume of E. Coli culture processed, and culture growth conditions. The typical yield is 1 μg per 3 ml of culture.Shipping Weight: 2 lbs
Shipping Dimensions: 4.00 x 4.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- MEMMERT Oven, Grid Shelf, 500 Model Size (E20165)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 20L, Plastic (GR122800-L04)
- VEE GEE Analog Refractometer Coolant Freezing Point F 1.0 (43064)
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 10 Preps (ZD4202)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- SPECTRUM Lithium Chloride, Reagent, ACS, 2.5kg (L1109-2.5KG13)
- Zymo Research Reagents and Refills