Shop All Lab Stands
Zymo Research
ZR-96 MagStand
Mfr # ZP1005
Zoro # G005299949
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZP1005
- Zoro # G005299949
- Country of Origin United States
- Category Lab Stands
Description
The is a magnetic stand for the separation of magnetic beads in standard 96-well format plates, especially for high-throughput applications including the following product lines: EZ-96 DNA Methylation MagPrep product line, ZR-96 Genomic DNA MagPrep, Zyppy-96 Plasmid MagBead Miniprep, and Direct-zol-96 MagBead RNA.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.75 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.75 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Molybdenum HR 1 PP, 10 ml 100 ct (530750)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- SEM PRODUCTS PLASTIC ADHESION PROMOTER AERO (SE39863)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- GLOBE SCIENTIFIC Lab Jack, Hvy Duty, Metal, Large, Yellow, Base: 5.9"x4.75", Min Height: 3.1", Max Ht: 10.9", Load Cap 175lbs (450000LG)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI2DZM)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X9-H)
- OHAUS Clamp, Stainless Steel (CLR-STRODC122)
- OHAUS Gas Cylinder Stand, 15-1/2" dia., 3" H (CLR-713)
- ZORO SELECT Support Stand, Length 36 In.Steel (H-21232.1)
- SP BEL-ART HeavyDuty Support Stand, BS: 8.5 x 16 x (H18303-0000)
- Zymo Research Lab Stands