Shop All Microbiology Media
Zymo Research
ZR 1 kb DNA Marker, Ready to load, 50 µg/600 µl
Mfr # ZM5006-50
Zoro # G805257101
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZM5006-50
- Zoro # G805257101
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 1 in |
Width | 1 in |
Length | 2 in |
Description
The ZR DNA Markers are defined DNA size fragments that encompass a range of sizes from 50 bp up to 10 kb. This makes DNA size approximation easy for both PCR products as well as plasmid DNAs. The ZR 50 bp DNA Marker, ranging from 50 bp to 1200 bp, is well within the common range of PCR generated DNA fragments. For larger DNAs, the ZR 100 bp DNA Marker and ZR 1 kb DNA Marker are appropriate. Inclusion of an intensified band is provided in each marker for easy identification. Each marker comes with product information detailing the product and its application. The 1 kb DNA marker consists of plasmid DNA that has been digested with endonucleases to yield 10 defined fragments. The intensity of the 3 kb band is increased as an identifier.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK500 (21RK83)
- QORPAK Weighing Pan, Dia. 4 In, PK500 (235998)
- GENERAL LABORATORY PRODUCTS Butterfield's Buffer, 90mL, PK50 (D590)
- PERKIN ELMER Copper, Lumina Hollow Cathode Lamp (N3050121)
- ZYMO RESEARCH RNA Wash Buffer, 48 ml (ZR1003-3-48)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- ZYMO RESEARCH RNA Clean & Concentrator-5, DNase not Included, 50 Preps (ZR1015)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH Zymoclean Gel DNA Recovery Kit (capped), 50 Preps (ZD4007)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 50 Preps (ZR1057)
- Zymo Research Microbiology Media