Shop All Lab Equipment Parts
Zymo Research
Squisher-Single, 50 Pack, 50PK
Mfr # ZH1001-50
Zoro # G105299863
product price: $67.89
/pk 50, $1.36/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 5 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZH1001-50
- Zoro # G105299863
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Width | 5 in |
Length | 1 in |
Description
The Squisher-Single features durable polypropylene construction and, although disposable, can be cleaned and reused to homogenize small samples of tissue in preparation for DNA, RNA, or protein extraction and purification. Works well with liver and brain tissue as well as mouse tail snips and small insects. Intended for use with conventional style 1.5 ml microcentrifuge tubes.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Tall Slide Box 100-Place (HS15979A)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- DAYTON Blade Squeegee Front (31UK70)
- MENDA Dispensing Bottle, 8 oz., One Touch (35312)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- A MAZE N PRODUCTS A Maze N Products 248138 12 in. Expandable Smoking Tube (248138)
- HEATHROW SCIENTIFIC Pipette, 1 to 100 mL Volume (120479)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- BEL-ART Bel-Art Bench-Top Biohazard Bags:0.018mm Thick, 0.43 Gal, Red PE, 1000/PK (F13166-0001)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- SEM PAINTS Vinyl Prep (38343)
- Zymo Research Lab Equipment Parts