Shop All Lab Equipment Parts
Zymo Research
Squisher-Single, 10 Pack, 10PK
Mfr # ZH1001
Zoro # G005299864
product price: $24.59
/pk 10, $2.46/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.3 in
- Width 5.3 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZH1001
- Zoro # G005299864
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 3.3 in |
Width | 5.3 in |
Length | 1 in |
Description
The Squisher-Single features durable polypropylene construction and, although disposable, can be cleaned and reused to homogenize small samples of tissue in preparation for DNA, RNA, or protein extraction and purification. Works well with liver and brain tissue as well as mouse tail snips and small insects. Intended for use with conventional style 1.5 ml microcentrifuge tubes.
Shipping Weight: 0.375 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.375 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL HNO3 ACS CONCENTRATED 1 LITER (LC177002)
- SPECTRUM HF-Acid, 48 Pct, Elec Use, Rgnt, ACS, 500mL (H1045-500ML)
- MIGHTY MAX BATTERY Golf Cart / Deep Cycle Battery Rapid Hydrometer Tester (MAX3464309)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-03)
- FREY SCIENTIFIC Single-Gel Electrophoresis Apparatus (8102-00)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- DIGI-SENSE Traceable Three-Scale Dial Barometer wit (99760-50)
- HOWMET FASTENING SYSTEMS RIVETS GLASS STOP AD8620 (50pk) (MR42376)
- HARDIN Stainless Steel Heating Chamber with Coil for HD-234SS (HD-234 HC)
- Zymo Research Lab Equipment Parts