Shop All Microbiology Media
Zymo Research
Select-A-Size DNA DNA MagBead Kit, 10ml
Mfr # ZD4084
Zoro # G605256878
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 in
- Width 3 in
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4084
- Zoro # G605256878
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3 in |
Width | 3 in |
Length | 3 in |
Description
The Select-a-Size DNA MagBead Kit provides the fastest and easiest method to purify specific ranges of DNA fragments from PCR, endonuclease digestions, ligations, library preparations, adapter removal, etc. This simple workflow allows for specific cutoffs that can be modified to suit reaction clean-up, left-sided, right-sided or even double-sided size selection. The Select-a-Size MagBeads selectively binds fragments based on the volume of buffer added relative to the sample. Simply choose a desired cutoff to bind the target of interest onto the beads and remove species outside of this range. The desired DNA is easily eluted from the beads following a rapid wash regimen.Choose from one of the pre-determined cutoffs or fine tune the protocol for even more specific selections between these points. Size selections can be performed in as little as 10 minutes to yield high-quality DNA which is suitable for highly sensitive applications including Next Generation Sequencing, and any other sensitive downstream applications. The protocol can be performed manually or using an automated platform for high throughput processing. Quick 10 minute protocol for size selection can be tuned from 100 bp to 1000 bp. Clean and concentrate DNA from enzymatic reactions and library preparations down to an elution volume of 10 Î1⁄4l. Easily adaptable for clean-up, left sided size selection, right sided size selection, or double size selection. Eluted DNA is well suited for use in next generation sequencing, PCR, DNA ligation, endonuclease digestion, etc.
Storage Temperature: Room Temperature
Storage Conditions: 159
Elution Volume: 10 μl of DNA Elution Buffer Size Range: 100 bp Equipment: Magnetic Separator Purity: Eluted DNA is of high quality and well suited for ligations, restriction endonuclease digestions, library preparation cleanup, and next generation sequencing. Yield: Up to 10 μg DNA Sample Source: Purified DNA samples Applicable For: Next-Generation sequencing; library prep; PCR clean-up; ligation.Shipping Weight: 2.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: 159
Elution Volume: 10 μl of DNA Elution Buffer Size Range: 100 bp Equipment: Magnetic Separator Purity: Eluted DNA is of high quality and well suited for ligations, restriction endonuclease digestions, library preparation cleanup, and next generation sequencing. Yield: Up to 10 μg DNA Sample Source: Purified DNA samples Applicable For: Next-Generation sequencing; library prep; PCR clean-up; ligation.Shipping Weight: 2.06 lbs
Shipping Dimensions: 3.00 x 3.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Separatory Funnel, 1000 mL (3KWT2)
- AMSCOPE 10MP USB 2.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1000)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit-25, 100 Preps (ZD4065)
- ZYMO RESEARCH Femto Bacterial DNA Quantification Kit (ZE2006)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- ZYMO RESEARCH Quick-DNA/RNA MiniPrep Kit, 50 Preps (ZD7001)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH Quick-DNA Fecal/Soil Microbe Miniprep Kit, 50 Preps (ZD6010)
- GENERAL LABORATORY PRODUCTS Blood Agar, Anaerobic, PK100 (MP7137)
- Zymo Research Microbiology Media