Shop All Microbiology Media
Zymo Research
Secondary Antibody 30 ul @ 1 ug/ul
Mfr # ZD5325-3-30
Zoro # G905257087
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.5 in
- Width 2 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD5325-3-30
- Zoro # G905257087
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 0.5 in |
Width | 2 in |
Length | 0.5 in |
Description
Secondary Antibody 15ul/30ul @1ug/ul. For use in the 5-mC DNA ELISA kit for DNA methylation quantification. Can be used for other applications requring 5-mC antibodies.Sold separately or as part of a Zymo Research ELISA kitResearch use only
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.0626 lbs
Shipping Dimensions: 2.00 x 0.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.0626 lbs
Shipping Dimensions: 2.00 x 0.50 x 0.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Immersion Temp Probe, 32 to 212 Deg F (WD-35613-05)
- QORPAK Sq Graduated Beaker w/Cap 960 ml, PK12 (GLC-01397)
- PROFESSIONAL Test Kit Water Quality (WQ105)
- OHAUS ORP Meter, Single Line LCD (ST10R)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- Zymo Research Microbiology Media