Shop All Microbiology Media
Zymo Research
RNA Wash Buffer, 24 ml
Mfr # ZR1003-3-24
Zoro # G005256812
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZR1003-3-24
- Zoro # G005256812
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 4 in |
Description
Shipping Weight: 0.1874 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Glass Scintillation Vial, w/Attach, PK100 (74505-20)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 7000 Us/cm, 1 L (CS7000-Q)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-71)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit-25, 100 Preps (ZD4065)
- ZYMO RESEARCH Quick-DNA Fecal/Soil Microbe Miniprep Kit, 50 Preps (ZD6010)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 1 x 96 preps (ZR2140)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- Zymo Research Microbiology Media