Shop All Microbiology Media
Zymo Research
RNA Lysis Buffer, 100 ml
Mfr # ZR1060-1-100
Zoro # G405256177
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1060-1-100
- Zoro # G405256177
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 4 in |
Description
Buffer component for use with Quick-RNA extraction kits
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW Shuffle Diy (KER8720)
- FLOMEC Watermeter (TM15NQ9GMB)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229230B)
- QORPAK Bottle, 4 oz, PK144 (GLC-01517)
- ZYMO RESEARCH Solid Tissue Buffer, Blue, 10 ml (ZD4068-2-10)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- SP SCIENCEWARE MICRO COPLIN STAINING JAR 4.5X (F44208-1000)
- Zymo Research Microbiology Media