Shop All Bottles & Jars
Zymo Research
Rattler Plating Beads, 230 g/bottle, 5 Bottles
Mfr # ZS1001-5
Zoro # G404968958
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.3 in
- Length 4.3 in
- Width 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZS1001-5
- Zoro # G404968958
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 4.3 in |
Length | 4.3 in |
Width | 4.3 in |
Description
Zymo Research offers Rattler Plating Beads to save the researcher time and effort when plating bacteria or yeast. The sterile glass beads are simply poured onto solid plated medium together with a liquid cell suspension, and the mixture is shaken to distribute the cells evenly over the medium's surface. This allows for numerous plates to be processed quickly and efficiently. Pour the Rattler Beads onto a series of plates, stack, and shake simultaneously in a side-to-side motion. The beads can be easily removed following inversion of the plates and pouring off from the plate lids. Using the Rattler Plating Beads is simple, easy, and saves you time. The beads come sterile in polycarbonate bottles and can be reused following cleaning and washing. Fast & Easy-To-Use: Simply pour beads onto the plate, and shake to quickly spread cells evenly over the entire surface. Ideal for processing multiple plates simultaneously. No Flaming Required: 4.5 mm glass plating beads are provided sterile in polycarbonate bottles. Reusable: Just clean and autoclave after use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Material: Solid, glass 4.5 mm beads that can be washed, autoclaved, and reused. Packaging: The sterile format is supplied in a polycarbonate, autoclavable wide mouth bottle. The bulk format is supplied non-sterile as a 25 kg bag. Product Storage: Room TemperatureShipping Weight: 3.3751 lbs
Shipping Dimensions: 4.30 x 4.30 x 4.30
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Material: Solid, glass 4.5 mm beads that can be washed, autoclaved, and reused. Packaging: The sterile format is supplied in a polycarbonate, autoclavable wide mouth bottle. The bulk format is supplied non-sterile as a 25 kg bag. Product Storage: Room TemperatureShipping Weight: 3.3751 lbs
Shipping Dimensions: 4.30 x 4.30 x 4.30
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 4mL, 85mm L, PK500 (136020-500)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1Drop-0.1Prct ActCaustc/10mL (TK3002-Z)
- WHEATON Vial, Clear, 10mL, Neck Size 24-400, PK6 (W986260NG)
- LAB SAFETY SUPPLY Measuring Pipette, Grade A, Glass, 5mL, Pk12 (5PTC1)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-07874)
- WHEATON Bottle, PETG, 500mL, Square, PK12 (WPBGC0500S)
- TRICORBRAUN 2 Oz Glass Jar, Round, Flint, 53-400 Gpi Finish Straight Sided (011507)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- QORPAK Bottle, Wide, 8 Oz, Round, HDPE, PK48 (PLC-03582)
- Zymo Research Labware