Shop All Microbiology Media
Zymo Research
Quick-RNA Miniprep Plus Kit, 10 Preps
Mfr # ZR1057T
Zoro # G805256197
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.2 in
- Width 2.5 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1057T
- Zoro # G805256197
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2.2 in |
Width | 2.5 in |
Length | 1 in |
Description
The Quick-RNA Miniprep Plus Kit is one of the most innovative RNA isolation kits available, designed for the easy, reliable, and rapid isolation of DNA-free RNA from cells, all tissue types, whole blood, and biological fluids. The provided DNA/RNA Shield stabilizes samples, allowing them to be stored without the need for immediate freezing or processing for up to one month. Furthermore, DNA/RNA Shield inactivates RNases as well as microbial pathogens (viruses, bacteria, etc.). The procedure combines a unique buffer system with Zymo-Spin Column technology to yield high quality total RNA (including small RNAs 17-200 nt). Simply add DNA/RNA Shield and Proteinase K to extract total RNA from any tissue, then purify the RNA using the Zymo-Spin Column. The result is highly-concentrated, DNA-free RNA that is suitable for RT-PCR, hybridization, sequencing, etc. In addition, the kit can be used for the enrichment of small and large RNAs in two separate fractions.Broad Range: Extract total RNA (including small/micro RNAs) from any sample. DNA-Free: Genomic DNA removal column and DNase I included.NGS-Ready: RNA is ready for all downstream applications including Next-Gen Sequencing, RT-qPCR, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, heat block/bath (55oC) Purity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Any cells (animal, blood cells etc.), all tissues (tough-to-lyse, FFPE, etc.), blood, biological fluids, and enzymatic reactions (e.g., DNase I), samples in DNA/RNA Shield, TRIzol or RNAlater. Size Range:Total RNA 17 nt Yield: spin column, 100 μg RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 1.5 lbs
Shipping Dimensions: 2.50 x 2.20 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, heat block/bath (55oC) Purity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Any cells (animal, blood cells etc.), all tissues (tough-to-lyse, FFPE, etc.), blood, biological fluids, and enzymatic reactions (e.g., DNase I), samples in DNA/RNA Shield, TRIzol or RNAlater. Size Range:Total RNA 17 nt Yield: spin column, 100 μg RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 1.5 lbs
Shipping Dimensions: 2.50 x 2.20 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper Assortment, Black, Natural Rubber (RSTPK2)
- HAMILTON Chromatography Syringe, 100 ul, Gastight (81000)
- KIMBLE CHASE Screw Thread Culture Tube, 25mL, PK500 (73750-20125)
- SPARTAN CHEMICAL CO. QAC QR Test Strips, 100PK (983800)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- STONER Stoner Inc 92164/92166 22 Oz Invisible Glass Cleaner (92164/92166)
- Zymo Research Microbiology Media