Shop All Microbiology Media
Zymo Research
Quick-RNA Fungal/Bacterial Miniprep Kit, 50 Preps
Mfr # ZR2014
Zoro # G405256412
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 9 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR2014
- Zoro # G405256412
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 9 in |
Length | 6 in |
Description
The Quick-RNA Fungal/Bacterial Microprep Kit is designed for the simple and rapid isolation of RNA from tough-to-lyse fungi, including A. fumigatus, C. albicans, N. crassa, S. cerevisiae, S. pombe, as well as Gram (+/-) bacteria, algae, and protozoa. The procedure is easy and can be completed in minutes: fungal and/or bacterial samples are rapidly and efficiently lysed with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the RNA that is ideal for downstream molecular-based applications including Next-Gen sequencing, RT-PCR, microarray, hybridization, etc. High Quality: Extract intact high quality total RNA (including small/micro RNAs) from Gram-negative/postive bacteria, yeast, and fungiHomogenization: Ultra-high density BashingBead technology for complete disruption and sample lysis. Inhibitor-Free: RNA is ready for all downstream applications including sequencing, RT-PCR, microarray, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: For all sensitive downstream applications, such as Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc. Elution Volume: 25 μl Equipment: Microcentrifuge, vortex, cell disrupter/pulverizer Processing Time: 10 minutes Processing Volume: 50-100 mg (wet weight) fungi or bacteria. 109 bacterial cells and 108 yeast cellsPurity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: > 1.8.Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled. Size Range: Total RNA 17 nt Type: Total RNA Yield: Miniprep 50 μg RNA (binding capacity) 25 μl (elution volume)Shipping Weight: 2.0624 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: For all sensitive downstream applications, such as Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc. Elution Volume: 25 μl Equipment: Microcentrifuge, vortex, cell disrupter/pulverizer Processing Time: 10 minutes Processing Volume: 50-100 mg (wet weight) fungi or bacteria. 109 bacterial cells and 108 yeast cellsPurity: RNA is ready for Next-Gen sequencing, RTPCR, microarray, hybridization, etc. A260/A280, A260/A230: > 1.8.Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled. Size Range: Total RNA 17 nt Type: Total RNA Yield: Miniprep 50 μg RNA (binding capacity) 25 μl (elution volume)Shipping Weight: 2.0624 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART H-B DURAC 0.890/1.000 Specific Gravity Hydrometer:165mm (6.5”)Length (B61801-3700)
- DWK LIFE SCIENCES Threaded Mojonnier Fat Extraction Flask (617600-24410)
- INDUSTRIAL C & S GE Equipment GRND Kit (TGL20CP)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- LOVIBOND Dipslide, TTC/MALT, TVC, PK10 (56B010210)
- Zymo Research Microbiology Media