Shop All Microbiology Media
Zymo Research
Quick-RNA FFPE MiniPrep, 50 Preps
Mfr # ZR1008
Zoro # G905256967
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 9 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1008
- Zoro # G905256967
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 9 in |
Length | 6 in |
Description
The Quick-RNA FFPE Kit provides a simple and reliable method for RNA isolation from formalin-fixed, paraffin embedded (FFPE) tissue samples. The unique chemistries of the product have been optimized for maximum recovery of both large and small RNA species. Simply deparaffinize tissues using Deparaffinization Solution, digest using Proteinase K, heat to reverse chemical crosslinks, and then purify using Zymo-Spin column technology. The result is high-quality total RNA (including small RNAs 17-200 nt) that is DNA-free and is ready for RT-PCR, hybridization, sequencing, etc. Easy Processing: Included Deparaffinization Solution for simple paraffin removal. No xylene necessary. Improved Recovery: Optimized Proteinase K digestion and heat ensures maximum recovery.High Quality: Non-crosslinked DNA-free RNA are ready for all downstream applications including PCR, Next-Gen Sequencing, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, heat block/bath Purity: RNA is ready for Next-Gen sequencing, RT-PCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Up to 25 mg tissue from paraffin block or up to four (4) tissue sections (20 μm thick) with a total surface area ~20 mm2 Size Range: Total RNA 17 ntYield: 50 μg RNA (binding capacity), 25 μl (elution volume)Shipping Weight: 1.5 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Microcentrifuge, vortex, heat block/bath Purity: RNA is ready for Next-Gen sequencing, RT-PCR, microarray, hybridization, etc. A260/A280, A260/A230: >1.8. Sample Source: Up to 25 mg tissue from paraffin block or up to four (4) tissue sections (20 μm thick) with a total surface area ~20 mm2 Size Range: Total RNA 17 ntYield: 50 μg RNA (binding capacity), 25 μl (elution volume)Shipping Weight: 1.5 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 3cm, PK100 (1001-329)
- ELGA Purelab 3000 7000 Purification (LC187)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- DYNALON Tray, HIPS, 4/5x5-9/10x7-9/10 In. (209295-0001)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 4 x 96 preps (ZR2141)
- ZYMO RESEARCH Urine Collection Kit w/Urine Conditioning Buffer (ZD3062)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- ZYMO RESEARCH His-Wash Buffer, 50 ml (ZP2003-4)
- Zymo Research Microbiology Media