Shop All Microbiology Media
Zymo Research
Quick-DNA/RNA Viral Kit, Magnetic Beads, 1 x 96 preps
Mfr # ZR2140
Zoro # G605257011
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 6 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR2140
- Zoro # G605257011
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8 in |
Width | 6 in |
Length | 6 in |
Description
Quick-DNA/RNA Viral MagBead kit is a viral DNA/RNA purification kit designed for high-throughput purification of viral DNA and/or RNA from plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies and swab and fecal samples stored in DNA/RNA Shield. The kit also features a buffer system that facilitates complete viral particle lysis for efficient nucleic acid isolation. Small (>50 nt) and large (>200 kb) DNA and RNA are bound to magnetic beads, washed and eluted. The isolated high-quality nucleic acids are ready for all downstream applications such as Next-Gen sequencing, hybridization-based and RT/PCR detection. High-throughput, magnetic-bead based purification of viral DNA and RNA from plasma, serum, urine, cell culture media, blood, saliva, cellular suspensions, biopsies and swab and fecal samples stored in DNA/RNA Shield. High-quality viral DNA/RNA is ready for Next-Gen sequencing, RT-qPCR, hybridization, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. Purity: RNA is ready for Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc. Sample Source: Plasma, serum, saliva, urine, blood, cell culture media, cellular suspensions, biopsies and swab and fecal samples Size Range: 50 nt to ~200 kb Yield: 10 μg DNA/RNA binding capacity (per 20 μl MagBinding Beads), 50 μl elution volumeShipping Weight: 1.5 lbs
Shipping Dimensions: 6.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Equipment: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. Purity: RNA is ready for Next-Gen sequencing, RT-qPCR, microarray, hybridization, etc. Sample Source: Plasma, serum, saliva, urine, blood, cell culture media, cellular suspensions, biopsies and swab and fecal samples Size Range: 50 nt to ~200 kb Yield: 10 μg DNA/RNA binding capacity (per 20 μl MagBinding Beads), 50 μl elution volumeShipping Weight: 1.5 lbs
Shipping Dimensions: 6.00 x 8.00 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35284)
- LAMOTTE Water Test Education Kit, Turbidity (5887)
- WESTON Sus Vide Immrsn Ckr 20Qt (36200)
- CORNING PYREX 9 mL Screw Cap Culture Tube, PK 144 (9825-13)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH OneStep PCR Inhibitor Removal Kit, 50 Preps (ZD6030)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- Zymo Research Microbiology Media