Shop All Microbiology Media
Zymo Research
Quick-DNA Plant/Seed Miniprep Kit, 50 Preps
Mfr # ZD6020
Zoro # G705256020
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 9 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD6020
- Zoro # G705256020
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 9 in |
Length | 6 in |
Description
The Quick-DNA Plant/Seed Miniprep Kit is a plant DNA isolation kit designed for the simple, rapid isolation of inhibitor-free, PCR-quality DNA from a variety of plant sample sources including leaves, stems, buds, flowers, fruit, seeds, etc. The procedure is easy and can be completed in minutes: plant samples are rapidly and efficiently lysed by bead beating with our state of the art, ultra-high density BashingBeads. Polysaccharides, lipids, and polyphenols/tannins are removed from the DNA using our Zymo-Spin column technology. The eluted DNA is ideal for downstream molecular-based applications including PCR, arrays, etc. Rapid and simple method for DNA isolation from tough-to-lyse plant and seed samples. Ultra-high density BashingBeads are fracture resistant and chemically inert. Zymo-Spin column technology coupled with filtration removes polyphenolic PCR inhibitors from the DNA product.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 50 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizer Processing Volume: 150 mg Purity: A260/A280 nm 1.8. Sample Source: Leaves, stems, buds, flowers, fruit, seeds, etc.Sample Storage: DNA stored at -20°C.Size Range: Capable of recovering genomic DNA up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recovered. Type: Total DNA Yield: 25 μg total DNAShipping Weight: 2.625 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 50 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizer Processing Volume: 150 mg Purity: A260/A280 nm 1.8. Sample Source: Leaves, stems, buds, flowers, fruit, seeds, etc.Sample Storage: DNA stored at -20°C.Size Range: Capable of recovering genomic DNA up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recovered. Type: Total DNA Yield: 25 μg total DNAShipping Weight: 2.625 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 500mL, GL45 Screw Cap, Dual Graduations, 10/Box (8100500)
- LINCOLN ELECTRIC Disposable Cartridge Filter, MERV 16 (KP1673-9)
- ZORO SELECT Stopper, 25mm, Black, PK45 (RST2-H)
- LAMOTTE Reagent System, Cl, 0 to 4 PPM, PK200 (R-3670)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 4 x 96 preps (ZR2141)
- ZYMO RESEARCH Quick-DNA Fecal/Soil Microbe Miniprep Kit, 50 Preps (ZD6010)
- ZYMO RESEARCH Urine Collection Kit w/Urine Conditioning Buffer (ZD3062)
- ZYMO RESEARCH Quick-DNA Midiprep Plus Kit, 25 Preps (ZD4075)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- ZYMO RESEARCH ZR DNA Sequencing Clean-up Kit, 200 Preps (ZD4051)
- WHEATON Glass Staining Dish, Pk3 (900301)
- Zymo Research Microbiology Media