Shop All Microbiology Media
Zymo Research
Quick-DNA Midiprep Plus Kit, 25 Preps
Mfr # ZD4075
Zoro # G205257053
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD4075
- Zoro # G205257053
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 5 in |
Description
The Quick-DNA Miniprep Plus Kit is the easiest method for high yield total DNA extraction (e.g., genomic, plasmid, mitochondrial, viral) from any biological fluid, cell culture, or solid tissue sample. Innovative reagents and Zymo-Spin Column technologies allow for ultra-pure and concentrated genomic DNA 50 kb to be eluted in as little as 35 μl. Zymo-Spin Columns ensure no buffer retention. Purified DNA is RNA-free, bypassing the need for RNase A treatment and ensuring accurate quantification for applications like library preparations. Isolated DNA is suitable for immediate use in sensitive downstream applications including qPCR, DNA-seq, arrays, and methylation analysis. Extract high-quality DNA easily and reliably from any biological fluids, cultured/monolayer cells, or solid tissues. Zymo-Spin Technology ensures DNA is ready for all sensitive downstream applications such as qPCR, DNA-sequencing, arrays, and methylation analysis.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: As little as 200 μl DNA Elution Buffer or water. Size Range: Capable of recovering genomic and mitochondrial DNA sized fragments 50 kb. If present, parasitic, microbial, and viral DNA will also be recovered. Equipment: Water bath or heat block (55C), centrifuge or vacuum source and manifold, microcentrifuge, vortex, conical tubes (15 €“ 50 ml), and microcentrifuge tubes. Purity: High quality DNA is ready for all sensitive downstream applications such as PCR, endonuclease digestion, Southern blotting, genotyping, Next-Generation Sequencing, bisulfite conversion, etc. (A260/A230 2.0). Yield: The DNA binding capacity of the column is 125 Î1⁄4g. Typically, mammalian tissues yield: 1-3 Î1⁄4g DNA per mg skeletal, heart, lung, and brain tissues and 3-5 Î1⁄4g DNA per mg liver and kidney. Human whole blood will yield 3-7 Î1⁄4g DNA per 100 Î1⁄4l blood sampled. Workflow: Utilizes a Proteinase K Digestion and Zymo-Spin Technology for effective recovery of DNA.Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Elution Volume: As little as 200 μl DNA Elution Buffer or water. Size Range: Capable of recovering genomic and mitochondrial DNA sized fragments 50 kb. If present, parasitic, microbial, and viral DNA will also be recovered. Equipment: Water bath or heat block (55C), centrifuge or vacuum source and manifold, microcentrifuge, vortex, conical tubes (15 €“ 50 ml), and microcentrifuge tubes. Purity: High quality DNA is ready for all sensitive downstream applications such as PCR, endonuclease digestion, Southern blotting, genotyping, Next-Generation Sequencing, bisulfite conversion, etc. (A260/A230 2.0). Yield: The DNA binding capacity of the column is 125 Î1⁄4g. Typically, mammalian tissues yield: 1-3 Î1⁄4g DNA per mg skeletal, heart, lung, and brain tissues and 3-5 Î1⁄4g DNA per mg liver and kidney. Human whole blood will yield 3-7 Î1⁄4g DNA per 100 Î1⁄4l blood sampled. Workflow: Utilizes a Proteinase K Digestion and Zymo-Spin Technology for effective recovery of DNA.Shipping Weight: 2 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- LEE SORTKWIK Moistener, Fingertip, 1.5oz. (12134)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- DURAC Hydrometer, Range 0.880/0.950 (B61801-4300)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH RNA Clean & Concentrator-5, DNase not Included, 50 Preps (ZR1015)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- ZYMO RESEARCH Direct-zol-96 MagBead RNA w/TRI Reagent, 4 x 96 (ZR2103)
- Zymo Research Microbiology Media