Shop All Microbiology Media
Zymo Research
Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps
Mfr # ZD6005
Zoro # G205255202
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 9 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD6005
- Zoro # G205255202
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 9 in |
Length | 7 in |
Description
The Quick-DNA Fungal/Bacterial Miniprep Kit is designed for the simple and rapid isolation of DNA from tough-to-lyse fungi, including A. fumigatus, C. albicans, N. crassa, S. cerevisiae, S. pombe, as well as Gram (+/-) bacteria, algae, and protozoa. The procedure is easy and can be completed in minutes: fungal and/or bacterial samples are rapidly and efficiently lysed with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the DNA that is ideal for downstream molecular-based applications including PCR, array, etc.Boost Detection: Included BashingBeads ensure complete lysis of tough-to-lyse samples. Ultra-Pure: Ready for qPCR, Next-Gen Sequencing, arrays, etc. Simple: Fastest workflow ( 20 minutes).
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 35 μlEquipmen:t Microcentrifuge, vortex, cell disruptor/pulverizer Processing Time: 15 minutes Processing Volume: 100 mg fungi or bacteria (wet weight), 109 bacterial cells, 108 yeast cells, or 107 mammalian cells Purity: Typical A260/A280 & A260/A230 1.8 Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled. Size Range: Capable of recovering genomic DNA sized fragments from up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recoveredType: Total DNAYield: 25 μg total DNAShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 35 μlEquipmen:t Microcentrifuge, vortex, cell disruptor/pulverizer Processing Time: 15 minutes Processing Volume: 100 mg fungi or bacteria (wet weight), 109 bacterial cells, 108 yeast cells, or 107 mammalian cells Purity: Typical A260/A280 & A260/A230 1.8 Sample Source: Fungal and bacterial cell cultures, spores, pollen, nematodes, as well as other microorganisms can also be sampled. Size Range: Capable of recovering genomic DNA sized fragments from up to and above 40 kb. Typical fragment sizes range from 25 kb - 35 kb. If present, parasitic and viral DNA will also be recoveredType: Total DNAYield: 25 μg total DNAShipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Lead Weight (F18324-0000)
- RPI Miconazole, 1 G (M81030-1.0)
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- EASY HEAT Freeze Free 5' Kit (10805)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- Zymo Research Microbiology Media