Shop All Microbiology Media
Zymo Research
Quick-DNA Fecal/Soil Microbe Miniprep Kit, 50 Preps
Mfr # ZD6010
Zoro # G705255238
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 9 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD6010
- Zoro # G705255238
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 9 in |
Length | 7 in |
Description
The Quick-DNA Fecal/Soil Microbe Miniprep Kit is a fecal and soil DNA extraction kit designed for the simple and rapid isolation of inhibitor-free, PCR-quality host cell and microbial DNA from a variety of sample sources, including humans, birds, rats, mice, cattle, etc. The procedure is easy and can be completed in minutes: fecal samples are rapidly and efficiently lysed by bead beating with our state of the art, ultra-high density BashingBeads. Zymo-Spin column technology is then used to isolate the DNA, which is subsequently filtered to remove humic acids/polyphenols that can inhibit PCR. Eluted DNA is ideal for downstream molecular-based applications including PCR, arrays, genotyping, methylation detection, etc. Rapid method for the isolation of inhibitor-free, PCR-quality DNA from fecal samples in minutes, including from humans, birds, rats, mice, cattle, etc. Ultra-high density BashingBeads are fracture resistant and chemically inert. Zymo-Spin column and unique filtration technologies effectively removes PCR inhibitors from the DNA product.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable: For All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 50 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizer Processing Volume: 150 mg feces, 250 mg soil, 100 mg fungal/bacterial cells (wet weight) Purity: A260/A280 nm 1.8. Sample Source: Feces or soilSample Storage: DNA stored at -20°C. Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recovered. Type: Total DNA Yield: 25 μg total DNAShipping Weight: 4.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable: For All sensitive downstream applications such as qPCR and Next-Generation Sequencing. Elution Volume: 50 μl Equipment: Microcentrifuge, vortex, cell disruptor/pulverizer Processing Volume: 150 mg feces, 250 mg soil, 100 mg fungal/bacterial cells (wet weight) Purity: A260/A280 nm 1.8. Sample Source: Feces or soilSample Storage: DNA stored at -20°C. Size Range: Capable of recovering genomic DNA up to and above 40 kb. In most instances, mitochondrial DNA and viral DNA (if present) will also be recovered. Type: Total DNA Yield: 25 μg total DNAShipping Weight: 4.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Micro Pestle, Pp, PK 12 (81441)
- INSTOCK Wall Cabinet, 30-5/8" H, Pearl White (GRJTP203-48)
- BENCHMARK SCIENTIFIC Tube Rack for platform (H1000-MR-1550)
- LPD TRADE LPD Trade ESD Conductive Anti-Static Spatula, Black, 100 x 240mm (C82900)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- Zymo Research Microbiology Media