Shop All Microbiology Media
Zymo Research
Quick-16S Primer Set V3-V4, 1 Set
Mfr # ZD6405-2-400
Zoro # G205256261
product price: $75.19
/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD6405-2-400
- Zoro # G205256261
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 1 in |
Width | 1 in |
Length | 2 in |
Description
Compared to commonly-used primer sets, improves the coverage of several bacterial phyla and adds broad coverage for the Archaea domain.
Storage Conditions: Freezer
Storage Temperature: -80°CShipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Freezer
Storage Temperature: -80°CShipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC ASHEVILLE Compact Microbiological Incubator, 0.65 (50125590)
- VEE GEE Refractometer Contact Solution (45000-OS001)
- DYNALON Retort Stand, Center Weighted (502655)
- ADVANTECH Pan, SS, 12 In Dia, 3-1/4 In D (PS12F)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 10 Preps (ZR1057T)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH ZymoScript One-Step RT-qPCR Kit (ZR3014)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- ZORO SELECT Embedding Cassette, 1.63 In, PK500 (21RK79)
- Zymo Research Microbiology Media