Shop All Microbiology Media
Zymo Research
OneStep PCR Inhibitor Removal Kit, 50 Preps
Mfr # ZD6030
Zoro # G705255917
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD6030
- Zoro # G705255917
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 5 in |
Description
The OneStep PCR Inhibitor Removal Kit contains all the components needed for efficient removal of contaminants that can inhibit downstream enzymatic reactions (e.g. PCR and RT) from DNA and RNA preparations. The column matrices have been specifically designed for the efficient removal of polyphenolic compounds, humic/fulvic acids, tannins, melanin, etc. from the most impure DNA and RNA preparations. Sample clean-up is as simple as applying, spinning, and recovering a sample from the column. Removes PCR inhibitors such as polyphenolics, humic/fulvic acids, tannins, melanin, etc. from nucleic acid solutions to yield high quality DNA or RNA.Fast, one-step procedure for cleaning impure samples prior to PCR, sequencing, reverse transcription (RT), etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Cleaned samples are ready for PCR, sequencing, reverse transcription (RT), etc. Elution Volume: 50 - 200 μl Equipment: Microcentrifuge Purity: High quality, enzymatic-reaction ready DNA/RNA products. Sample Source: DNA/RNA samples contaminated with enzymatic reaction inhibitors. Sample Storage: Eluted DNA/RNA can be used immediately or stored at -20°C. Type: DNA and RNA Yield: 50 - 90% recoveryShipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Cleaned samples are ready for PCR, sequencing, reverse transcription (RT), etc. Elution Volume: 50 - 200 μl Equipment: Microcentrifuge Purity: High quality, enzymatic-reaction ready DNA/RNA products. Sample Source: DNA/RNA samples contaminated with enzymatic reaction inhibitors. Sample Storage: Eluted DNA/RNA can be used immediately or stored at -20°C. Type: DNA and RNA Yield: 50 - 90% recoveryShipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 5.00 x 5.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Cell Scraper, Lifter Blade, 39cm, PK100 (229316)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Full Ht (PB8F)
- DIGI-SENSE Traceable 100-Hour Digital Timer with Ca (94461-27)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- LOVIBOND Dipslide, Sulphate Reducing Bacteria, PK10 (56B010810)
- Zymo Research Microbiology Media