Shop All Microbiology Media
Zymo Research
Oligo Clean & Concentrator, 50 Preps
Mfr # ZD4060
Zoro # G305256864
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4060
- Zoro # G305256864
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 4.5 in |
Description
The Oligo Clean & Concentrator provides a streamlined method for efficient recovery and clean-up of DNA/RNA fragments and oligonucletides 16 nt from labeling (radioactive, biotin, DIG, etc.) and other enzymatic reactions. Unincorporated nucleotides, short oligos, dyes, enzymes, and salts are effectively removed by the clean-up procedure. DNA/RNA is washed and concentrated into a small volume of water. Purified DNA/RNA, available in just 2 minutes, is suitable for hybridization, gel shift assays, enzymatic reactions, ligation, sequencing, microarray analysis, etc. Fast & Simple: Clean and concentrate DNA and RNA oligonucleotides in 2 minutes. Ultra-Pure: Ready for hybridization, Next-Gen Sequencing, PCR, ligations, etc. Complete removal: Eliminate dyes, salts, enzymes, nucleotides, and short oligos.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Single-stranded and double-stranded DNA and RNA Elution Volume: 6 μl Equipment: Microcentrifuge Purity: A260/A280 > 1.8, A260/A230 > 1.8 Sample Source: Enzymatic reaction mixtures containing oligonucleotides 16 nt (radioactive-, biotin-, DIG-labeled, etc.) Size Range: For oligonucleotides 16 nt, up to 23 kbYield: 10 μg of ssDNA/RNA or 5 μg of dsDNA with a typical recovery > 90%Shipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Single-stranded and double-stranded DNA and RNA Elution Volume: 6 μl Equipment: Microcentrifuge Purity: A260/A280 > 1.8, A260/A230 > 1.8 Sample Source: Enzymatic reaction mixtures containing oligonucleotides 16 nt (radioactive-, biotin-, DIG-labeled, etc.) Size Range: For oligonucleotides 16 nt, up to 23 kbYield: 10 μg of ssDNA/RNA or 5 μg of dsDNA with a typical recovery > 90%Shipping Weight: 1.06 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- CELLTREAT Micro Centrifuge Tube, Sterile, 0.5mL (229440)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- AMSCOPE Articulating Stand with Clamp and Focusing Rack for Stereo Microscopes (ASC)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- SCIENTIFIC LABWARES Fahenstock Knife And Curved Spatula, 5.5 (SWZR-068)
- Zymo Research Microbiology Media