Shop All Microbiology Media
Zymo Research
Mix & Go! E.coli Transformation Kit, up to 20 ml
Mfr # ZT3001
Zoro # G705257003
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZT3001
- Zoro # G705257003
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 4.5 in |
Description
The Mix & Go! E. coli Transformation Kit and Mix & Go! E. coli Transformation Buffer Set are convenient methods for the preparation of competent E. coli cells for simple and highly efficient DNA transformation. The Mix & Go! method completely eliminates the requirement for heat shocking and related procedures. Instead, Mix & Go! bacterial transformation can be performed by adding DNA to Mix & Go! competent cells and spreading onto a plate. Transformation efficiencies are typically on the order of 108-109 transformants/μg plasmid DNA with most E. coli strains. Uniquely formulated reagents make it easy to generate Mix & Go! competent cells from current E. coli strains that are available in the laboratory. Simply grow the E. coli strain of your choice, wash, then resuspend the cells in the provided buffers. The cells are now transformation ready! The Mix & Go! E. coli Transformation Kit includes all buffers and ZymoBroth medium to generate 20 ml of Mix & Go! competent cells. The Mix & Go! E. coli Transformation Buffer Set includes all buffers that are required to generate 60 ml of Mix & Go! competent cells, and the medium (broth) is supplied by the user. Easy 3 Step Protocol: Produce reliable chemically competent E. coli in less than 45 minutes. Simple 20 sec Transformation: No heat shock! Just add DNA and spread.High Transformation Efficiencies: Achieve 108-109 transformants per μg of plasmid DNA.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Compatible Strains: The Kit is optimized to work with K12 and B derivative strains. Some commonly used strains include, TOP10, ccdB survival, XL1 Blue and Stbl3. Processing Time: 45 minutes Product Storage: Please store the Wash Buffer (2X), Competent Buffer (2X), and Dilution Buffer at 0-8°C. The ZymoBroth can be stored at room temperature. Transformation Efficiency: 108-109 transformants per μg of plasmid DNA for most common lab strains.Shipping Weight: 1.25 lbs
Shipping Dimensions: 6.50 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Compatible Strains: The Kit is optimized to work with K12 and B derivative strains. Some commonly used strains include, TOP10, ccdB survival, XL1 Blue and Stbl3. Processing Time: 45 minutes Product Storage: Please store the Wash Buffer (2X), Competent Buffer (2X), and Dilution Buffer at 0-8°C. The ZymoBroth can be stored at room temperature. Transformation Efficiency: 108-109 transformants per μg of plasmid DNA for most common lab strains.Shipping Weight: 1.25 lbs
Shipping Dimensions: 6.50 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Spring Discharge Valve (J039406)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- PERKIN ELMER Multi-Element, Co-Cr-Cu-Mn-Ni Lumina Hol (N3050214)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- Zymo Research Microbiology Media