Shop All Microbiology Media
Zymo Research
Mix & Go! Competent Cells-TG1, 10 x 100 µl
Mfr # ZT3017
Zoro # G505256985
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 6 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZT3017
- Zoro # G505256985
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 4 in |
Width | 6 in |
Length | 1 in |
Description
The Mix & Go! E. coli strains are premade, chemically competent cells for simple and highly efficient DNA transformation. Mix & Go!E. coli cells are made chemically competent by a method that completely eliminates the need for heat shocking and related procedures. For transformation, simply mix DNA with cells and then spread onto solid medium ˆ’ Mix & Go! The premade Mix & Go! competent cells are highly efficient (> 108 transformants/μg pUC19) and can be used for cloning, sub-cloning, PCR fragment cloning, library construction, etc.Simple 20 Second Transformation: No heat shock! Just add DNA and spread on plate. High Transformation Efficiencies: Achieve 108 - 109 per μg of plasmid DNA. Versatile: Excellent for general cloning, blue-white screening, and plasmid isolation.
Additional Info: Can be used for general cloning and blue/white screening. Genotype: F€[traD36 lacIq Δ(lacZ) M15 proA+B+] glnV (supE) thi-1 Δ(mcrB-hsdSM)5 (rK- mK- McrB-) thi Δ(lac-proAB) Processing Time: 20 Seconds Product Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Additional Info: Can be used for general cloning and blue/white screening. Genotype: F€[traD36 lacIq Δ(lacZ) M15 proA+B+] glnV (supE) thi-1 Δ(mcrB-hsdSM)5 (rK- mK- McrB-) thi Δ(lac-proAB) Processing Time: 20 Seconds Product Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- NESTLE Waters Pure Life Bottled Water 8 oz , 12PK (68274-19510)
- DYNALON Connector, PP, White, PK100 (227235)
- DIGI-SENSE Traceable Dual-Laser Infrared Thermom w/ (37803-95)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ETTORE Super Bucket Sieve (85301)
- Zymo Research Microbiology Media