Shop All Microbiology Media
Zymo Research
Mix & Go! Competent Cells-JM109, 10 x 100 ul, 10 Tubes
Mfr # ZT3003
Zoro # G105256835
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4 in
- Width 5.7 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZT3003
- Zoro # G105256835
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 4 in |
Width | 5.7 in |
Length | 2 in |
Description
The Mix & Go! E. coli strains are premade, chemically competent cells for simple and highly efficient DNA transformation. Mix & Go! E. coli cells are made chemically competent by a method that completely eliminates the need for heat shocking and related procedures. For transformation, simply mix DNA with cells and then spread onto solid medium Mix & Go! The premade Mix & Go! competent cells are highly efficient (> 108 transformants/ g pUC19) and can be used for cloning, sub-cloning, PCR fragment cloning, library construction, etc.
Additional Info: Partly restriction-deficient; good strain for cloning repetitive DNA (recA-). Suppresses many amber mutations when glutamine is available but not the S100 or S7 mutation of λ, e.g.,λgt11. Can be used for M13 cloning/sequencing and blue/white screening. Genotype: F`[traD36 proA+B+ laclq Δ(lacZ)M15] Δ(lac-proAB) glnV44 (supE44) e14- (McrA-) thi gyrA96 (NalR) endA1 hsdR17(rk- mk+) relA1 recA1Processing Time: 20 SecondsProduct Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 5.70 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Additional Info: Partly restriction-deficient; good strain for cloning repetitive DNA (recA-). Suppresses many amber mutations when glutamine is available but not the S100 or S7 mutation of λ, e.g.,λgt11. Can be used for M13 cloning/sequencing and blue/white screening. Genotype: F`[traD36 proA+B+ laclq Δ(lacZ)M15] Δ(lac-proAB) glnV44 (supE44) e14- (McrA-) thi gyrA96 (NalR) endA1 hsdR17(rk- mk+) relA1 recA1Processing Time: 20 SecondsProduct Storage: -70°C to -80°C Transformation Efficiency: 108 - 109 transformants per μg of plasmid DNAShipping Weight: 1.0624 lbs
Shipping Dimensions: 5.70 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1/8", S/S, 8 In, Full Ht (1/8"SS8F)
- SP SCIENCEWARE Wash Bottle, Std Spout, Write-On, PK6 (F11646-0638)
- ZORO SELECT Stopper, 25mm, Black, PK21 (RST5A-H)
- DIGI-SENSE Replacement Calibration Salt, 75 perc RH (35612-91)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- GENERAL LABORATORY PRODUCTS Cetrimide Agar, PK100 (MP7008)
- Zymo Research Microbiology Media