Shop All Test Tubes & Culture Tubes
Zymo Research
Midi Filter, 25/pk, 25PK
Mfr # ZC1034-25
Zoro # G205256667
product price: $67.99
/pk 25, $2.72/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1034-25
- Zoro # G205256667
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2 in |
Width | 4 in |
Height | 3 in |
Description
Shipping Weight: 0.5 lbs
Shipping Dimensions: 4.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Dimensions: 4.00 x 3.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottle, 20000 mL (BM20000)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- QUINCY LAB Motor, 115 Volt, AF Models (205-2030)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- MTC BIO MTC Bio Spectra Tube Bio Centrifuge Tube with Flat Rainbow Screw Cap, 15 ml, 500 Pack (C2716)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- CELLTREAT CAP ONLY, Red Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840R)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- KONTES Tube, for Dounce Tissue Grinder 7 mL (885303-0007)
- MTC BIO MTC Bio PureAmp 8 Strips QPCR Tube with Attached Individual Flat Cap, 0.2 ml, 120 Pack (P3010-A)
- Zymo Research Labware