Shop All Reagents and Refills
Zymo Research
MagBinding Beads, 12 ml
Mfr # ZD4100-2-12
Zoro # G705256808
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4100-2-12
- Zoro # G705256808
- Country of Origin United States
- Category Reagents and Refills
Description
MagBinding Beads for use with Zymo Research magnetic bead-based purification kits. Sold separately or as part of a complete magnetic bead purification kit. Sold separately or as part of a Zymo Research purification kit. Research use only.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Sulfuric Acid 5.25N (R-5010-2)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- UNITED SCIENTIFIC Conductivity Tester (CNDT01)
- ZYMO RESEARCH Buffer P3, Yellow, 50 ml (ZD4027-3-50)
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 50 Preps (ZD4209)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- Zymo Research Water Quality Testing