Shop All Microbiology Media
Zymo Research
His-Wash Buffer, 50 ml
Mfr # ZP2003-4
Zoro # G705299898
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Length 2 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZP2003-4
- Zoro # G705299898
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 1 in |
Length | 2 in |
Width | 1 in |
Description
Components for His-Spin Protein Miniprep
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Shipping Weight: 0.06 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Yellow (35277)
- COVENTRY Swab, 5 3/4 in L, 1/8 in Dia, PK500 (36060)
- QORPAK Bottle, 6 oz, PK24 (GLC-01652)
- SYNTHWARE JOINT CLIP, STANDARD TAPER JOINT, 24/40 (CS002440)
- ZYMO RESEARCH Secondary Antibody 30 ul @ 1 ug/ul (ZD5325-3-30)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH ZR DNA Sequencing Clean-up Kit, 200 Preps (ZD4051)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ZYMO RESEARCH Quick-DNA Midiprep Plus Kit, 25 Preps (ZD4075)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- HEATHROW SCIENTIFIC Cell Spreader, Stainless Steel, 33mm Bar (HS86655)
- Zymo Research Microbiology Media