Shop All Microbiology Media
Zymo Research
Genomic Lysis Buffer, 250 ml
Mfr # ZD3004-1-250
Zoro # G705256969
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4 in
- Width 2.4 in
- Length 5.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD3004-1-250
- Zoro # G705256969
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2.4 in |
Width | 2.4 in |
Length | 5.2 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.625 lbs
Shipping Dimensions: 2.40 x 2.40 x 5.20
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.625 lbs
Shipping Dimensions: 2.40 x 2.40 x 5.20
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene 4000mL Low Fo (1203-4000)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- AQUAPHOENIX SCIENTIFIC Refill, Sodium Hydroxide, 10.0N, 60 mL (SH6325-B)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- ZORO SELECT Scoop, Polypropylene, 2L, PK6 (F36758-0000)
- Zymo Research Microbiology Media