Shop All Chemicals Starting with Y
Zymo Research
Frozen-EZ Yeast Transformation II Kit, 120 Rxns
Mfr # ZT2001
Zoro # G605299912
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZT2001
- Zoro # G605299912
- Country of Origin United States
- Category Chemicals Starting with Y
Description
The Frozen-EZ Yeast Transformation II Kit is designed to make yeast transformations and library screening easier and more efficient than currently available methods. The yeast cells prepared with the Frozen-EZ Yeast Transformation II Kit can be used immediately for transformation or can be stored (i.e., -70 C) for use at a later time. Yeast prepared with this kit can be transformed with both circular and linear DNAs. Also, the Frozen-EZ Yeast Transformation II Kit can be used with other fungi including C. albicans, S. pombe, and P. pastoris.Yeast cells with high transformation efficiencies can be prepared in under 10 minutes. Simple method for transforming yeast with single or multiple plasmids in less than 1 hour. No carrier DNA required.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Competent Cell Stability: 1 year at -70°C Processing Time: 15 minutes Product Storage: 0 - 4°C Transformation DNA Input: 0.2 - 1.0 μg Transformation Efficiency: 105 - 106 cfu/μg plasmid DNA.Shipping Weight: 0.6301 lbs
Shipping Dimensions: 4.30 x 3.00 x 2.80
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Competent Cell Stability: 1 year at -70°C Processing Time: 15 minutes Product Storage: 0 - 4°C Transformation DNA Input: 0.2 - 1.0 μg Transformation Efficiency: 105 - 106 cfu/μg plasmid DNA.Shipping Weight: 0.6301 lbs
Shipping Dimensions: 4.30 x 3.00 x 2.80
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 39mm, Rubber, Black (15-004)
- CAFRAMO Fastening Clamp, For A110 Safety Stand (A122)
- GENIE Orbital Shaker, Analog, 120V, 60 Hz (SI-M1500)
- CELLTREAT Reagent Reservoir, 50mL, PK200 (229291)
- ZYMO RESEARCH Frozen-EZ Yeast Solution 3, 60 ml (ZT2004)
- ZYMO RESEARCH Y-Lysis Buffer , 6 ml (ZY1002-1-6)
- ZYMO RESEARCH Y-Lysis Buffer, 100 ml (ZY1002-1-100)
- RPI Yeast Extract, Granulated, 500g (Y20025-500.0)
- RPI YPD Broth, 250g (Y20090-250.0)
- RPI Yeast w/o Amino/Ammonium, 1 KG (Y20060-1000.0)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- Zymo Research Chemicals Starting with Y