Shop All Microbiology Media
Zymo Research
Femto Bacterial DNA Quantification Kit
Mfr # ZE2006
Zoro # G205256650
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5 in
- Width 6 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZE2006
- Zoro # G205256650
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 6 in |
Length | 1 in |
Description
The can be used to detect and quantify bacterial DNA with high specificity and sensitivity. Bacterial DNA can be reliably quantified in a background of non-bacterial DNA such as fungal, animal, and plant DNA, etc. This is essential for downstream applications that require accurate DNA input including quantifying bacteria DNA template for Next-generation sequencing library preparation and metagenomic analysis amongst others. With the , one can dependably quantify as little as 20 fg DNA from 1 μl purified from biological liquids, bacterial cultures, or environmental DNA samples.Quantify as little 20 femtograms of bacterial DNA in as little as 1 μl of sample. High specificity and sensitivity for bacterial DNA in a background of non-target DNA. Fast and simple: add samples to the PreMix... and quantify.
Detection Range: 20 fg to 20 ng DNAEquipment: Real-time quantitative PCR system,vortex, microcentrifuge, PCR tube strip or PCR plate, optically transparent sealing film for PCR plate or tube strip caps Sample Source: Purified DNAShipping Weight: 0.375 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Detection Range: 20 fg to 20 ng DNAEquipment: Real-time quantitative PCR system,vortex, microcentrifuge, PCR tube strip or PCR plate, optically transparent sealing film for PCR plate or tube strip caps Sample Source: Purified DNAShipping Weight: 0.375 lbs
Shipping Dimensions: 6.00 x 5.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS UV REPLACEMENT BULB (68108453)
- VEE GEE Refractometer, Brix, 0 to 50 Perc (43015)
- ZORO SELECT Swivel Dipper, SS, 600mL, 6 ft. L (5390-6SL)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK100 (10620-9007)
- ZYMO RESEARCH Quick-DNA/RNA Viral Kit, Magnetic Beads, 4 x 96 preps (ZR2141)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH OneStep PCR Inhibitor Removal Kit, 50 Preps (ZD6030)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- Zymo Research Microbiology Media