Shop All Lab Equipment Parts
Zymo Research
EZ-Vac Vacuum Manifold
Mfr # ZS7000
Zoro # G405299914
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Length 6 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZS7000
- Zoro # G405299914
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 6.5 in |
Length | 6 in |
Width | 18 in |
Description
The features durable chemical-resistant construction and is capable of processing up to 20 samples simultaneously using vacuum pressure. The vacuum manifold allows researchers to simplify their nucleic acid purification workflows further by eliminating the need for multiple centrifugation steps and disposal of flow-through from collection tubes.
Capability: The is capable of processing 1 to 20 samples simultaneously using Zymo-Spin columns and a vacuum source. Compatibility: The is compatible with most Zymo Research nucleic acid purification kits. Please refer to your specific kit€s instruction manual for more information regarding compatiblity and processing with a vacuum manifold.Composition: The consist of a linear, low-density polyethylene (LLDPE) manifold body, One-Way Luer-Lock Stopcocks made of a polycarbonate body and polypropylene handle, a polypropylene vacuum hose connector and a neoprene stopper.Equipment: A vacuum pump, ideally capable of producing at least 400 mm Hg pressure at the vacuum manifold. Please contact Zymo Research Corporation if you have any questions regarding the suitability of your vacuum source.Shipping Weight: 3.5001 lbs
Shipping Dimensions: 18.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Capability: The is capable of processing 1 to 20 samples simultaneously using Zymo-Spin columns and a vacuum source. Compatibility: The is compatible with most Zymo Research nucleic acid purification kits. Please refer to your specific kit€s instruction manual for more information regarding compatiblity and processing with a vacuum manifold.Composition: The consist of a linear, low-density polyethylene (LLDPE) manifold body, One-Way Luer-Lock Stopcocks made of a polycarbonate body and polypropylene handle, a polypropylene vacuum hose connector and a neoprene stopper.Equipment: A vacuum pump, ideally capable of producing at least 400 mm Hg pressure at the vacuum manifold. Please contact Zymo Research Corporation if you have any questions regarding the suitability of your vacuum source.Shipping Weight: 3.5001 lbs
Shipping Dimensions: 18.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRS. STEWARTS Ms Lndry Lqd Bluing 8Oz (1101)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK1000 (022492039)
- MARLIN STEEL WIRE PRODUCTS SS Test Tube Racks-10.92"Lx5.59"Wx (00689055-34)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Type T Hermetically Sealed Tip Insulated (18525-26)
- UNITED SCIENTIFIC Newtonian Demonstrator (NWDM01)
- UNITED SCIENTIFIC Electric Bell Model (ELBM01)
- FIRE KING SECURITY PRODUCTS Cennox Pharmacy Safe B3521WD-FK1 21-3/4"W x 22"D x 35"H Electronic Lock 7.29 Cu. Ft. White (B3521WD-FK1)
- UNITED SCIENTIFIC Filtering Kit (FLTKIT)
- GLOBE SCIENTIFIC Aseptic Transfer Caps For Vacuum Bottles 83mm (70983CAP)
- Zymo Research Lab Equipment Parts