Shop All Microbiology Media
Zymo Research
EZ RNA Methylation Kit, 200 Preps
Mfr # ZR5002
Zoro # G605257035
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 9 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR5002
- Zoro # G605257035
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 9 in |
Length | 6 in |
Description
The EZ RNA Methylation Kit features rapid and reliable bisulfite conversion of cytosines in RNA for methylation analysis. The kit streamlines the three-step process for complete conversion of cytosine in into uracil. RNA denaturation and bisulfite conversion processes are combined into a single step. No buffer preparation is necessary. The RNA Conversion Reagent is provided ready-to-use: simply add the reagent to an RNA sample and incubate as indicated. The innovative in-column desulphonation technology eliminates messy precipitation steps, ensuring researchers obtain consistent results. The product has been designed to minimize template degradation, loss of RNA during treatment and clean-up, and to provide complete conversion of cytosine for accurate methylation analysis. Recovered RNA is ideal for RT-PCR, sequencing, library preparation and Next-Gen sequencing. Specifically optimized for complete conversion of non-methylated cytosines in RNA. Ideal for all RNA inputs. Complete conversion of RNA in as little as 1 hour.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Conversion: > 99% Elution Volume: 10 μl Equipment: Thermocycler with heated lid and microcentrifuge. Input: 0.5 - 1 μg of RNA. Processing Time: 50 MinutesPurity: Purified, converted RNA is of high quality and is well suited for PCR amplification for downstream analyses including endonuclease digestion, sequencing, microarrays, etc.Recovery: > 80%Shipping Weight: 2.0624 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Conversion: > 99% Elution Volume: 10 μl Equipment: Thermocycler with heated lid and microcentrifuge. Input: 0.5 - 1 μg of RNA. Processing Time: 50 MinutesPurity: Purified, converted RNA is of high quality and is well suited for PCR amplification for downstream analyses including endonuclease digestion, sequencing, microarrays, etc.Recovery: > 80%Shipping Weight: 2.0624 lbs
Shipping Dimensions: 9.00 x 6.50 x 6.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microcentrifuge Tube Rack For 0.5mL (456330G)
- UNITED SCIENTIFIC Telegraph Key (TGKY01)
- BEL-ART Stepped Tubing Connectors, 3/16 to 1/2", 12/pk, 12PK (F19559)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 10 Preps (ZR1057T)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- GENERAL LABORATORY PRODUCTS Deionized Water, 1000mL, PK12 (1000RPC-1300-1000)
- Zymo Research Microbiology Media